Motion
F209D1

NTN
F209D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing
Mi Item #02247852
MFR #F209D1
Price$96.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F209D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing
Mi Item #02247852
MFR #F209D1

Mfr description
F209D1 4 BOLT FLANGE HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.28/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.1406 in
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Overall Length Diameter
    5.4063 in
  • Weight
    3.2 lbs

Details

  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359065916
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • UPC_NO
    4547359065916
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)