Motion
FL206D1

NTN
FL206D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02247854
MFR #FL206D1
Price$59.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL206D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
MI ITEM #02247854
MFR #FL206D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$59.11/each

Specifications

Dimensions

  • Bolt Center To Center Length
    4.6094 in
  • Compatible Bore Diameter
    1.0625 in, 1.1.1250 in, 1.1875 in, 1.2500 in
  • Overall Length Diameter
    5.8125 in
  • Weight
    1.32 lbs

Details

  • Compatible Bearing Series Part Num
    AEL206-101D1, AEL206-102D1, AEL206-103D1, AEL206-104D1, JEL206-101D1W3, JEL206-101D4W3, JEL206-102D1W3, JEL206-103D1W3, UC206-101D1, UC206-102D1, UC206-103D1, UC206-104D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FD
  • UPC_NO
    4547359473360

Overview

Mfr description
FL206D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought