Motion
P208D1

NTN
P208D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02247856
MFR #P208D1
Price$108.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P208D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02247856
MFR #P208D1

Mfr description
P208D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.58/each

Specifications

Dimensions

  • Base To Bore Centerline  
    1.9375 in
  • Base Width
    2.1250 in
  • Bolt Center To Center Length
    5.4063 in
  • Compatible Bore Diameter
    1.4375 in, 1.5000 in, 40 mm, 45 mm, 55 mm
  • Overall Height  
    3.8438 in
  • Overall Length  
    7.2500 in
  • Overall Width  
    2.2188 in
  • Weight
    2.76 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359495058
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359495058
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)