Motion
P209D1

NTN
P209D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02247857
MFR #P209D1
Price$128.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P209D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
Mi Item #02247857
MFR #P209D1

Mfr description
P209D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$128.52/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.1250 in
  • Base Width
    2.1250 in
  • Bolt Center To Center Length
    5.7500 in
  • Compatible Bore Diameter
    1.6250 in, 1.6875 in, 1.7500 in, 45 mm
  • Overall Height  
    4.1875 in
  • Overall Length  
    7.4688 in
  • Overall Width  
    1.9375 in
  • Weight
    3.31 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359495065
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Series
    P2
  • Standards Met
    AFBMA, ANSI, ISO
  • UPC_NO
    4547359495065
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)