Motion
P210D1

NTN
P210D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02247858
MFR #P210D1
Price$141.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P210D1

Pillow Block Housing - Two-Bolt Base, Solid Construction, Cast Iron
MI ITEM #02247858
MFR #P210D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$141.28/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.2500 in
  • Base Width
    2.3750 in
  • Bolt Center To Center Length
    6.2500 in
  • Compatible Bore Diameter
    1.8125 in, 1.8750 in, 1.9375 in, 2.0000 in, 50 mm
  • Overall Height  
    4.5000 in
  • Overall Length  
    8.1250 in
  • Overall Width  
    2.4688 in
  • Weight
    3.97 lbs

Details

  • Compatible Bearing Type
    Ball
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Manufacturer Upc Number
    4547359157598
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • Standards Met
    AFBMA, ISO
  • UPC_NO
    4547359157598

Overview

Mfr description
P210D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text