Motion
P212D1

NTN
P212D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #02247859
MFR #P212D1
Price$152.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
P212D1

Pillow Block Ball Bearing Unit - Two-Bolt Base, Cast Iron
Mi Item #02247859
MFR #P212D1

Mfr description
P212D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.16/each

Specifications

Dimensions

  • Base To Bore Centerline  
    2.7480 in
  • Bore Diameter
    60 mm
  • Weight
    6.83 lbs

Details

  • Bore Type
    Round
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359495096
  • Mounting Type
    Two-Bolt Base
  • Product Type
    Pillow Block Housings
  • UPC_NO
    4547359495096
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)