Motion
UEL309-111D1

NTN
UEL309-111D1

Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.9370 in OD, 2.3110 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02247872
MFR #UEL309-111D1
Price$261.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL309-111D1

Ball Insert Bearing - Straight Bore, 1-11/16 in Bore Diam., 3.9370 in OD, 2.3110 in Width, Heavy Duty, Eccentric Collar Locking
Mi Item #02247872
MFR #UEL309-111D1

Mfr description
UEL309-111D1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.30/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    1.6890 in
  • Outer Ring Width  
    1.1417 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.3110 in
  • Weight
    3.433 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Locking Device Part Number
    EL309-111
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359507539
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Seal Type
    Contact
  • Series
    UEL3
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359507539

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)