Motion
TRU608945
Yoke Roller Bearing - 60 mm Bore
MI ITEM #02247915
MFR #TRU608945
Your Price$825.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 60 mm Bore
MI ITEM #02247915
MFR #TRU608945

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$825.78/each(List $949.65)

Overview

Mfr description
TRU608945 BRG

Specifications

  • Product Type
    Crowned & Flat Yoke Rollers
  • Bore Diameter
  • Overall Width
    45 mm
  • Outside Diameter
    89 mm
  • Max Rpm
    65000 rpm
  • Static Load Capacity
    192000 N
  • Manufacturer Catalog
  • Series
    TRU
  • Dynamic Load Capacity
    103000 N
  • Manufacturer Catalog Number
    TRU608945
  • Weight
    1.94 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text