1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
LM81517F
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
MI ITEM #
02247925
MFR #
LM81517F
List Price
$157.18
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Bushings
IKO INTERNATIONAL INC LM81517F
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
LM81517F
Adjustable Linear Bushing - LM Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 17 mm Overall Length, Open
MI ITEM #
02247925
MFR #
LM81517F
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$157.18
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
LM81517F BRG
Specifications
Bushing Type
Ball Bushing
Shaft Diameter
8 mm
Measurement Standard
Metric
Outside Diameter
15 mm
Overall Length
17 mm
Closure Type
Open
Overall Width
17 mm
Series
LM
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data