Motion
7000CTRDUMP4Y
Duplex Angular Contact Bearing - 10 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #02248095
MFR #7000CTRDUMP4Y
List Price$835.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Duplex Angular Contact Bearing - 10 mm Bore, 26 mm OD, 16 mm Width
MI ITEM #02248095
MFR #7000CTRDUMP4Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$835.22/each for your price

Overview

Mfr description
7000CTRDUMP4Y OLD 7000 CTY DUM P4

Specifications

  • Bore Diameter
  • Outside Diameter
  • Bore Type
    Straight
  • Overall Width
  • Weight
    0.07 lbs
  • Contact Angle
    15 °
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Closure Type
    Open
  • Bearing Type
    Duplex Angular Contact Bearings
  • Cage Material
    Phenolic
  • Description
    7000CTRDUMP4Y OLD 7000 CTY DUM P4
  • Prop 65 Statement
  • Country of Origin
    UK
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176586644
  • Measurement Standard
    Metric
  • Overall Height
    16 mm
  • Product Type
    Duplex Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text