Motion
7002A5TRDULP4Y

NSK CORP, BEARING DIV
7002A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #02248162
MFR #7002A5TRDULP4Y
Price$808.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
7002A5TRDULP4Y

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 32 mm OD, 9 mm Width, 25 ° Contact, Open
Mi Item #02248162
MFR #7002A5TRDULP4Y

Mfr description
7002A5TRDULP4Y
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$808.48/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    30 °
  • Fillet Radius
    0.01 in
  • Outer Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Height
    18 mm
  • Overall Width  
    9 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    0.13 lbs

Details

  • Ball Screw Application
    Not for Ball Screws
  • Bearing Material
    Steel (Balls)
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Phenolic Resin
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7002A5TRDULP4Y
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176586781
  • Max Rpm
    63900 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Prop 65 Statement
  • Radial Dynamic Load Capacity
    1340 lbf
  • Radial Static Load Capacity
    730 lbf
  • Series
    7000A5
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176586781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)