Motion
SYN LUBE 100 DRUM

LUBRIPLATE LUBRICANTS CO
SYN LUBE 100 DRUM

SYN LUBE Series Air Compressor Oil - 55 gal, Drum, 100 ISO Grade, 30 SAE Grade
Mi Item #02248200
MFR #SYN LUBE 100 DRUM
Price$5,489.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LUBRIPLATE LUBRICANTS CO
SYN LUBE 100 DRUM

SYN LUBE Series Air Compressor Oil - 55 gal, Drum, 100 ISO Grade, 30 SAE Grade
Mi Item #02248200
MFR #SYN LUBE 100 DRUM

Mfr description
SYNLUBE 100 55GAL L0973-062
  • Excellent lubricity
  • Superior heat transfer characteristics
  • Outstanding water demulsibility
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5,489.15/each

Specifications

Dimensions

  • Container Size
    55 gal (US)
  • ISO Grade
    100
  • Overall Height
    34.75 in
  • Overall Length
    23.5 in
  • Overall Width
    23.5 in
  • SAE Grade
    30
  • Shelf Life
    6 yr
  • Weight
    445.00 lbs

Details

  • Additives Included
    Anti-Corrosion, Anti-Oxidation, Thermal Stability
  • Application
    recommended for many types of rotary screw and rotary vane air compressors. These synthetic fluids are excellent for high temperature bearing and chain applications as well as situations striving for improved efficiency and extended drain intervals. They
  • Base Type
    Synthetic Polyalphaolefin (PAO)
  • Color
    Water White, Light Straw
  • Composition
    Polyalphaolefin (PAO)-Based Synthetic Oil
  • Container Type
    Drum
  • Features & Benefits
    •Excellent lubricity •Superior heat transfer characteristics •Outstanding water demulsibility
  • Flash Point
    277°C/530 °F
  • Food Grade
    No
  • Manufacturer Upc Number
    089215497317
  • ManufacturerName (description attribute)
    Lubriplate Lubricants Co
  • Oil Type
    Air Compressor Oil
  • Product Type
    Air Tool & Air Compressor Oil
  • UPC_NO
    089215497317
  • Viscosity
    110
  • Viscosity Index
    142
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)