Motion
KHB-G1/2-1112-11X-G

HYDAC CORP
KHB-G1/2-1112-11X-G

02079553 2-Way Ball Valve - Manually Operated, 2-Way, 6092 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #02248369
MFR #KHB-G1/2-1112-11X-G
Your Price$87.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
KHB-G1/2-1112-11X-G

02079553 2-Way Ball Valve - Manually Operated, 2-Way, 6092 psi Max, Inline Threaded, Carbon Steel Body, Straight Handle
MI ITEM #02248369
MFR #KHB-G1/2-1112-11X-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$87.43/each(List $100.55)

Overview

Mfr description
KHB-G1/2-1112-11X-A
  • 1/8” - 2” Full Port Design
  • Whitworth Internal Thread to ISO 228
  • Carbon Steel Housing
  • 1/8” - 1” Zinc Plated (represented by “- G” at end of model code)
  • 1 1/4” - 2” Phosphate Coated
  • Chrome Plated Steel Ball, Zinc Plated Steel Spindle
  • Polyacetal Ball Seals and NBR (Buna-N) O-Rings
  • Temperature Range: 14˚ to 176˚F at full pressure

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    2-Way
  • Maximum Operating Pressure
    6092 psi
  • Port Size
    1/2 BSPP
  • Body Material
    Carbon Steel
  • Handle Style
    Straight Handle
  • O Ring Material
    Buna-N
  • Spindle Ball Seal Material
    POM
  • Handle Material
    Aluminum (Red Anodized)
  • Ball Material
    Carbon Steel - Chrome Plated
  • Min Operating Temperature
    14 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    176 °F
  • Series
    KHB
  • Options
    Zinc Plated
  • Overall Length
    83 mm
  • Overall Width
    38 mm
  • Overall Height
    63 mm
  • Surface Finish
    Zinc Plated
  • Manufacturer Catalog

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text