Motion
86X110X13
Nitrile Oil Seal - Solid, 86 mm Shaft Dia., 110 mm OD, 13 mm Overall Width, CRSH11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02248434
MFR #86X110X13
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Nitrile Oil Seal - Solid, 86 mm Shaft Dia., 110 mm OD, 13 mm Overall Width, CRSH11 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM #02248434
MFR #86X110X13

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
86X110X13 CRSH11 R NITRILE SEAL
  • Metal-Cased With Heavy Duty Inner Case
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    86 mm
  • Outside Diameter
    110 mm
  • Overall Width
    13 mm
  • Design Type
    CRSH11
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Nitrile Rubber (NBR)
  • Description Keyword
    CRSH11 Design
  • Casing
    Metal Cased
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311206594
  • Max Shaft Surface Speed
    3600 fpm
  • Typical Application
    Recommended Where Assembly Of Shaft Is Against The Lip.
  • Weight
    0.30 lbs
  • Continuous Temperature Range
    -40 to 250°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text