1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
VICKERS BY DANFOSS
DG4V 3 2N M FPBWL B6 60
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #
02248608
MFR #
DG4V 3 2N M FPBWL B6 60
Your Price
$722.98
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Valves
Hydraulic Directional Control Valves
VICKERS BY DANFOSS DG4V 3 2N M FPBWL B6 60
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VICKERS BY DANFOSS
DG4V 3 2N M FPBWL B6 60
Hydraulic Directional Control Valve - Solenoid Operated Actuation, 110 V ac; 120 V ac Coil
MI ITEM #
02248608
MFR #
DG4V 3 2N M FPBWL B6 60
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$722.98
/each
(List
$831.43
)
Qty
Add to Cart
Overview
Mfr description
DG4V 3 2N M FPB WL B6 60 VALVE
Specifications
Actuation
Solenoid Operated
Maximum Operating Pressure
5000 psi
Coil Voltage
110 V ac; 120 V ac
Spool Spring Arrangement
No Spring Detented
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data