Motion
CF 2 1/2 SB THT

MCGILL
CF 2 1/2 SB THT

Flat Cam Follower - Inch CAMROL (CF) Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02248735
MFR #CF 2 1/2 SB THT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CF 2 1/2 SB THT

Flat Cam Follower - Inch CAMROL (CF) Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #02248735
MFR #CF 2 1/2 SB THT

Mfr description
CF2-1/2SB-THT CAM FOLLOWER W/TAPPED HO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    2240153000
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    10300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Special
  • UPC_NO
    726166087500
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)