Motion
HSC2841-04X10

KURIYAMA OF AMERICA
HSC2841-04X10

HSC2841-04X10 HSC2841 Series 0.375 in. OD and 8 ft Working Length Yellow Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248798
MFR #HSC2841-04X10
Price$41.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HSC2841-04X10

HSC2841-04X10 HSC2841 Series 0.375 in. OD and 8 ft Working Length Yellow Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248798
MFR #HSC2841-04X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$41.01/each

Specifications

Details

  • Additional Details
    Ether based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
  • Color
    Yellow
  • Manufacturer Upc Number
    822353052129
  • Product Types
    Series HSC2841 Yellow Polyurethane Self-Store Tubing & Reinforced Hose
  • Type
    Polyurethane Self-Store Coiled Tubing Assembly
  • UPC_NO
    822353052129
  • Working Pressure
    125 psi

Overview

Mfr description
HSC-2841-04X10 ASSY, SELFSTORE 1/4X10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought