Motion
HSC2841-04X50

KURIYAMA OF AMERICA
HSC2841-04X50

HSC2841-04X50 HSC2841 Series 0.375 in. OD and 40 ft Working Length Yellow Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248802
MFR #HSC2841-04X50
Your Price$101.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HSC2841-04X50

HSC2841-04X50 HSC2841 Series 0.375 in. OD and 40 ft Working Length Yellow Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248802
MFR #HSC2841-04X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$101.78/each(List $117.05)

Overview

Mfr description
HSC-2841-04X50 ASSY, SELFSTORE 1/4X50

Specifications

  • Additional Details
    Ether based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
  • Working Pressure
    125 psi
  • Product Types
    Series HSC2841 Yellow Polyurethane Self-Store Tubing & Reinforced Hose
  • Type
    Polyurethane Self-Store Coiled Tubing Assembly
  • Manufacturer Upc Number
    822353052099
  • UPC_NO
    822353052099
  • Color
    Yellow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text