Overview
Mfr description
HSC-2844-04X10 ASSY, SELFSTORE 1/4X10
Specifications
- Nominal Hose Inner Diameter
- Additional DetailsEther based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
- Working Pressure125 psi
- ManufacturerName (description attribute)Kuriyama
- Product TypesSeries HSC2844 Red Polyurethane Self-Store Tubing & Reinforced Hose
- TypePolyurethane Self-Store Coiled Tubing Assembly
- Manufacturer Upc Number822353097649
- UPC_NO822353097649
- ColorRed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data