Motion
HSC2844-06X30

KURIYAMA OF AMERICA
HSC2844-06X30

HSC2844-06X30 HSC2844 Series 0.570 in. OD and 24 ft Working Length Red Polyurethane Self-Store Tubing & Reinforced Hose
Mi Item #02248819
MFR #HSC2844-06X30
Price$147.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HSC2844-06X30

HSC2844-06X30 HSC2844 Series 0.570 in. OD and 24 ft Working Length Red Polyurethane Self-Store Tubing & Reinforced Hose
Mi Item #02248819
MFR #HSC2844-06X30

Mfr description
HSC-2844-06X30 ASSY, SELFSTORE 3/8X30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$147.48/each

Specifications

Details

  • Additional Details
    Ether based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
  • Color
    Red
  • Manufacturer Upc Number
    822353171202
  • Product Types
    Series HSC2844 Red Polyurethane Self-Store Tubing & Reinforced Hose
  • Type
    Polyurethane Self-Store Coiled Tubing Assembly
  • UPC_NO
    822353171202
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)