Motion
HSC2844-06X50

KURIYAMA OF AMERICA
HSC2844-06X50

HSC2844-06X50 HSC2844 Series 0.570 in. OD and 40 ft Working Length Red Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248820
MFR #HSC2844-06X50
List Price$214.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HSC2844-06X50

HSC2844-06X50 HSC2844 Series 0.570 in. OD and 40 ft Working Length Red Polyurethane Self-Store Tubing & Reinforced Hose
MI ITEM #02248820
MFR #HSC2844-06X50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$214.73/each for your price

Overview

Mfr description
HSC-2844-06X50 ASSY, SELFSTORE 3/8X50

Specifications

  • Additional Details
    Ether based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
  • Working Pressure
    125 psi
  • Product Types
    Series HSC2844 Red Polyurethane Self-Store Tubing & Reinforced Hose
  • Type
    Polyurethane Self-Store Coiled Tubing Assembly
  • Manufacturer Upc Number
    822353113110
  • UPC_NO
    822353113110
  • Color
    Red

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought