Motion
HSC2846-04X50

KURIYAMA OF AMERICA
HSC2846-04X50

Instrumentation Plugs - 0.2500 in ID, 125 psi
Mi Item #02248826
MFR #HSC2846-04X50
Price$101.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KURIYAMA OF AMERICA
HSC2846-04X50

Instrumentation Plugs - 0.2500 in ID, 125 psi
Mi Item #02248826
MFR #HSC2846-04X50

Mfr description
HSC2846-04X50 ASSY, SELFSTORE 1/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.78/each

Specifications

Dimensions

  • Nominal Hose Inner Diameter  
    0.2500 in

Details

  • Additional Details
    Ether based polyurethane self-store coiled tubing & hose assemblies for air tool service. Standard assemblies have 4" pigtail and 20" whip end. Permanent crimped male swivel brass fittings provide greater strength and pull-out resistance . . . rubber bend restrictors over fittings prevents scratches and scuffs.
  • Color
    Blue
  • Manufacturer Upc Number
    822353052174
  • ManufacturerName (description attribute)
    Kuriyama
  • Product Types
    Series HSC2846 Blue Polyurethane Self-Store Tubing & Reinforced Hose
  • Type
    Polyurethane Self-Store Coiled Tubing Assembly
  • UPC_NO
    822353052174
  • Working Pressure
    125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)