Motion
LRT303530
Inner Ring - 30 mm Bore, 350 mm OD
MI ITEM #02249029
MFR #LRT303530
Price$29.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 30 mm Bore, 350 mm OD
MI ITEM #02249029
MFR #LRT303530

Mfr description
LRT303530 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.16/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Outside Diameter
    350 mm
  • Overall Width
    30 mm
  • Weight
    0.13 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT303530 is a needle roller bearing inner ring with a 30 mm bore diameter, 350 mm outside diameter, 30 mm overall width, and 0.13 lb weight, engineered for specialized industrial applications utilizing needle roller bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT303530
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)