Motion
LRT253020
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #02249031
MFR #LRT253020
Price$20.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 25 mm Bore, 30 mm OD
MI ITEM #02249031
MFR #LRT253020

Mfr description
LRT253020 INNER RACE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.24/each

Specifications

Dimensions

  • Bore Diameter
    25 mm
  • Outside Diameter
    30 mm
  • Overall Width
    20.5 mm
  • Weight
    0.07 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT253020 is a needle roller bearing inner ring with a 25 mm bore diameter, 30 mm outside diameter, 20.5 mm overall width, and 0.07 lb weight, ideal for machinery requiring extended-width needle roller bearing support.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT253020
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)