Motion
D100P11H
Split Taper Bushed Sprocket - 11 Teeth, P1 Bushing, Steel Material
MI ITEM #02249352
MFR #D100P11H
List Price$602.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushed Sprocket - 11 Teeth, P1 Bushing, Steel Material
MI ITEM #02249352
MFR #D100P11H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$602.21/each for your price

Overview

Mfr description
D100P11H SPK ROLLER DOUBLE MST
  • Martin Split taper sprocket is another style of bushed sprocket.
  • The split taper bushing, when installed, offers a wide range of bore sizes.
  • Tolerances meet or exceed ANSI standards
  • Manufactured of high carbon steel
  • Precise machining and processes ensure consistent finish and high quality
  • Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
  • Bores are concentric to pitch line, minimizing run out
  • Interchangeable with other manufacturers’ split-taper bushings

Specifications

  • Bushing Type
    Split Taper Bushing
  • Bore Type
    Bushed
  • Chain Number Pitch
    100 / 1-1/4 in
  • Product Type
    Bushed Roller Chain Sprockets
  • Chain / Sprocket Type
    Standard Roller Chain
  • Bushing Size
    P1
  • Number Of Teeth
    11
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Maximum Bore Diameter
    1.7500 in
  • Length Through Bore
    2.0770 in
  • Bushing Bore Range
    1/2 to 1-3/4 in
  • Outside Diameter
    5.0070 in
  • Pitch Type
    Single
  • Hardened Teeth
    Hardened Teeth
  • Tooth Width
    0.669 in
  • Tooth Thickness
    0.6690 in
  • Width Across Tooth Sets
    2.077 in
  • Pitch Diameter
    4.4368 in
  • Caliper Diameter
    3.6416 in
  • Hub Type
    A
  • Overall Width
    2-15/16 in
  • Keyway Size
    0.3750 in
  • Surface Treatment
    Protective Coating
  • Storage Dimension Height
    2.0770 in
  • Storage Dimension Length
    5.0070 in
  • Storage Dimension Width
    5.0070 in
  • Manufacturer Upc Number
    697950165035
  • UPC_NO
    697950165035
  • Manufacturer Catalog
  • Chain Number
    100
  • Weight
    4.94 lbs
  • Chain Number & Pitch
    100 / 1-1/4 in
  • CAD Drawing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text