1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PMN16
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #
02249467
MFR #
PMN16
List Price
$245.77
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PMN16
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PMN16
Round Shaft Pillow Block - Open, 16 mm Shaft Diameter
MI ITEM #
02249467
MFR #
PMN16
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$245.77
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PMN-16
Specifications
Pillow Block Type
Plain Linear Bearing Pillow Block
Housing Type
Open
Shaft Diameter
16 mm
Overall Width
53 mm
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data