Motion
FG08
Thin Wall Plain Linear Bearing - FG Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 20 mm Overall Length, Open
Mi Item #02249470
MFR #FG08
Price$32.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FG Series, 8 mm Shaft Diameter, 15 mm Outside Diameter, 20 mm Overall Length, Open
Mi Item #02249470
MFR #FG08

Mfr description
FG-08
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.10/each

Specifications

Dimensions

  • Outside Diameter
    15 mm
  • Overall Length
    20 mm
  • Shaft Diameter  
    8 mm

Details

  • Bushing Type
    Plain Bushing
  • Closure Type
    Open
  • Operating Temperature Range
    400 °F
  • Series
    FG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)