Motion
PSFM1620-25
Linear Sleeve Bearing - PSFM Series, 16 mm Shaft Diameter, 20 mm Outside Diameter, 25 mm Overall Length, Closed
MI ITEM #02249477
MFR #PSFM1620-25
Your Price$44.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Sleeve Bearing - PSFM Series, 16 mm Shaft Diameter, 20 mm Outside Diameter, 25 mm Overall Length, Closed
MI ITEM #02249477
MFR #PSFM1620-25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$44.64/each(List $51.33)

Overview

Mfr description
PSFM1620-25

Specifications

  • Bushing Type
    Plain Bushing
  • Shaft Diameter
  • Outside Diameter
    20 mm
  • Overall Length
    25 mm
  • Closure Type
    Closed
  • Series
    PSFM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text