Motion
YSH-1.000-R

PCI
YSH-1.000-R

Concentric Yoke Roller Shaft - 1.0000 in Shaft , 1.7500 in Head Dia., 4.3100 in Shaft Length, 0.7500 in Head Length, Carbon Steel Material
Mi Item #02249541
MFR #YSH-1.000-R
Price$122.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.000-R

Concentric Yoke Roller Shaft - 1.0000 in Shaft , 1.7500 in Head Dia., 4.3100 in Shaft Length, 0.7500 in Head Length, Carbon Steel Material
Mi Item #02249541
MFR #YSH-1.000-R

Mfr description
YSH 1.000-R YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$122.71/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Head Diameter
    1.7500 in
  • Hex Size
    0.5000 in
  • Shaft Length
    4.3100 in
  • Thread Length
    1.1300 in
  • Thread Size
    1/4-28 UNF
  • Weight
    1.26 lbs

Details

  • Lubrication Type
    Regreasable
  • Material
    Carbon Steel
  • Product Type
    Yoke Roller Shafts
  • Series
    YSH-R
  • UPC_NO
    841946109750
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)