Motion
YSH-1.125-R

PCI
YSH-1.125-R

Concentric Yoke Roller Shaft - 1.1250 in Shaft , 2.0000 in Head Dia., 4.8800 in Shaft Length, 0.8800 in Head Length, Carbon Steel Material
MI ITEM #02249542
MFR #YSH-1.125-R
List Price$146.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-1.125-R

Concentric Yoke Roller Shaft - 1.1250 in Shaft , 2.0000 in Head Dia., 4.8800 in Shaft Length, 0.8800 in Head Length, Carbon Steel Material
MI ITEM #02249542
MFR #YSH-1.125-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$146.52/each for your price

Overview

Mfr description
YSH 1.125-R YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    2.0000 in
  • Shaft Length
    4.8800 in
  • Material
    Carbon Steel
  • Thread Length
    1.1900 in
  • Hex Size
    0.5000 in
  • Thread Size
    3/8-16 UNC
  • Lubrication Type
    Regreasable
  • Series
    YSH-R
  • UPC_NO
    841946109781
  • Weight
    1.86 lbs
  • Bore Diameter
    1.1250 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text