Motion
YSH-2.250-R

PCI
YSH-2.250-R

Concentric Yoke Roller Shaft - 2.2500 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Carbon Steel Material
MI ITEM #02249545
MFR #YSH-2.250-R
List Price$506.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-2.250-R

Concentric Yoke Roller Shaft - 2.2500 in Shaft , 3.5000 in Head Dia., 7.7500 in Shaft Length, 1.2500 in Head Length, Carbon Steel Material
MI ITEM #02249545
MFR #YSH-2.250-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$506.46/each for your price

Overview

Mfr description
YSH 2.250-R YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    3.5000 in
  • Shaft Length
    7.7500 in
  • Material
    Carbon Steel
  • Thread Length
    2.1300 in
  • Hex Size
    0.6250 in
  • Thread Size
    1/2-13 UNC
  • Lubrication Type
    Regreasable
  • Series
    YSH-R
  • UPC_NO
    841946109873
  • Weight
    11.38 lbs
  • Bore Diameter
    2.2500 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text