Motion
YSH-4.250-R

PCI
YSH-4.250-R

Concentric Yoke Roller Shaft - 4.2550 in Shaft , 6.5000 in Head Dia., 9.3800 in Shaft Length, 2.2500 in Head Length, Carbon Steel Material
MI ITEM #02249549
MFR #YSH-4.250-R
List Price$1,692.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
YSH-4.250-R

Concentric Yoke Roller Shaft - 4.2550 in Shaft , 6.5000 in Head Dia., 9.3800 in Shaft Length, 2.2500 in Head Length, Carbon Steel Material
MI ITEM #02249549
MFR #YSH-4.250-R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,692.54/each for your price

Overview

Mfr description
YSH 4.250-R YOKE SHAFT
  • PCI precision carbon steel yoke shafts are carefully designed and machined to tight tolerances to ensure optimum fit and dependable performance with Yoke Type Load Bearing Roller Assemblies

Specifications

  • Head Diameter
    6.5000 in
  • Shaft Length
    9.3800 in
  • Material
    Carbon Steel
  • Thread Size
    3/4-10 UNC
  • Lubrication Type
    Regreasable
  • Series
    YSH-R
  • UPC_NO
    841946109972
  • Weight
    54.86 lbs
  • Bore Diameter
    4.2550 in
  • Product Type
    Yoke Roller Shafts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text