Motion
FTRY-2.00

PCI
FTRY-2.00

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
Mi Item #02249550
MFR #FTRY-2.00
Price$116.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.00

Flanged Yoke Roller - 2.0000 in Roller Diameter, 0.6250 in Bore, 1.2500 in Roller Width, 2.6875 in Flange OD, Sealed
Mi Item #02249550
MFR #FTRY-2.00

Mfr description
FTRY 2.00 TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$116.04/each

Specifications

Dimensions

  • Bore Diameter
    0.6250 in
  • Flange Diameter
    2.6875 in
  • Flange Thickness
    0.4370 in
  • Roller Diameter
    2.0000 in
  • Roller Width
    1.2500 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Finish Coating
    Plain
  • Max Rpm
    11000 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Flanged Yoke Rollers
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    2240 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    Single Flanged
  • Series
    FTRY
  • Technical Specifications
  • UPC_NO
    841946103734
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)