Motion
PLRY-2
Cylindrical Yoke Roller - Steel, 2.0000 in Roller Diameter, 0.6250 in Bore, 1.3125 in Roller Width, Sealed
MI ITEM #02249557
MFR #PLRY-2
Your Price$165.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Yoke Roller - Steel, 2.0000 in Roller Diameter, 0.6250 in Bore, 1.3125 in Roller Width, Sealed
MI ITEM #02249557
MFR #PLRY-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$165.88/each(List $190.76)

Overview

Mfr description
PLRY-2 LOAD RUNNER

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +225 °F
  • Radial Dynamic Load Capacity
    3400 lbf
  • Radial Static Load Capacity
    1810 lbf
  • Roller Material
    Steel
  • Lubrication Hole Location
    None
  • Axial Static Load Capacity
    1120
  • Finish Coating
    Chrome Plated, Zinc Plated
  • UPC_NO
    622424902564
  • Weight
    0.9 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text