Motion
VLRY-2-1/2
V-groove Cam Follower - 2-1/2 in Roller Dia., 0.9375 in Width, 0.4375 in Bore Dia., Open
MI ITEM #02249559
MFR #VLRY-2-1/2
Price$150.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V-groove Cam Follower - 2-1/2 in Roller Dia., 0.9375 in Width, 0.4375 in Bore Dia., Open
MI ITEM #02249559
MFR #VLRY-2-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.4375 in
  • Groove Angle
    90 °
  • Point Diameter  
    1.7500 in
  • Roller Diameter  
    2-1/2 in
  • Roller Width  
    0.9375 in
  • Weight
    1 lbs
  • Width To Groove Center
    0.468 in

Details

  • Bearing Element
    Ball
  • Bearing Material
    Bearing Steel
  • Closure Type
    Open
  • Lubrication Hole Location
    None
  • Operating Temperature Range
    -30 to +225 °F
  • Product Type
    V-Groove Yoke Rollers
  • Radial Dynamic Load Capacity
    1850 lbf
  • Radial Static Load Capacity
    780 lbf
  • Roller Material
    Stainless Steel
  • Roller Shape
    V-Grooved
  • Series
    VLRY
  • UPC_NO
    622424902625

Overview

Mfr description
VLRY-2 1/2 LOAD RUNNER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought