Specifications
Dimensions
- Base To Bore Centerline3.7500 in
- Bolt Center To Center Length9.8750 in to 11.0000 in
- Compatible Bore Diameter2.8750 in, 2.9375 in, 3.0000 in, 75 mm
- Overall Height7.3125 in
- Overall Length12.7500 in
Details
- Compatible Bearing TypeSpherical Roller
- Finish CoatingUncoated
- Housing ConstructionSplit
- Housing MaterialDuctile Iron
- Manufacturer Upc Number4026677292094
- Mounting TypeFour-Bolt Base
- Product TypePillow Block Housings