Motion
FAFD520.D2
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
Mi Item #02249582
MFR #FAFD520.D2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Housing - Four-Bolt Base, Split Pillow Block, Ductile Iron
Mi Item #02249582
MFR #FAFD520.D2

Mfr description
FAFD520.D2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline  
    4.5000 in
  • Bolt Center To Center Length
    1.6250 in to 13.1250 in
  • Compatible Bore Diameter
    3.4375 in, 3.5000 in, 90 mm
  • Overall Height  
    8.6250 in
  • Overall Length  
    15.2500 in

Details

  • Compatible Bearing Type
    Spherical Roller
  • Finish Coating
    Uncoated
  • Housing Construction
    Split
  • Housing Material
    Ductile Iron
  • Manufacturer Upc Number
    4026677201812
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Pillow Block Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)