Motion
150A-4 TL 1/2 FB

MORSE
150A-4 TL 1/2 FB

190387 Torque Limiter - Finished Bore - Finished with Keyway, 1/2 in Bore, 1-1/2 in OD, 15 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #02249586
MFR #150A-4 TL 1/2 FB
Price$773.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MORSE
150A-4 TL 1/2 FB

190387 Torque Limiter - Finished Bore - Finished with Keyway, 1/2 in Bore, 1-1/2 in OD, 15 lb-ft Torque Capacity, 1000 rpm Max
MI ITEM #02249586
MFR #150A-4 TL 1/2 FB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$773.98/each

Specifications

Dimensions

  • Backlash
    Zero
  • Bore Diameter
    0.5000 in
  • Minimum Sprocket Teeth
    #35 (16 Teeth), #40 (13 Teeth), #41 (15 Teeth), #50 (11 Teeth)
  • Outside Diameter
    1.5000 in
  • Overall Length
    1.5000 in
  • Pilot Size
    .876/.878 in
  • Weight
    0.46 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • CAD Drawing
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    150A-4 TL 1/2 FB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288601005
  • Max Rpm
    1000 rpm
  • Series
    150
  • Torque Capacity
    15 ft-lbs
  • Torque Range
    1 to 15 ft-lbs
  • UPC_NO
    662288601005

Overview

Mfr description
150A-4 X 1/2 TORQUE LIMITER 190387
  • Morse and Browning offer a complete line of Torque Overload Devices to protect machinery from overloads or jams Morse torque limiter is a spring loaded device. The load on the friction pads is adjusted so that process torque is transmitted. An overload causes the unit to slip. Morse torque limiters are simple design, economical, easy adjustment, compact and dependable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought