Motion
K36
1.7813 in Bore, 3.0625 in OD, 0.8438 in Width
Mi Item #02249671
MFR #K36
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7813 in Bore, 3.0625 in OD, 0.8438 in Width
Mi Item #02249671
MFR #K36

Mfr description
K36 TAPER SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Bore Diameter  
    1.7813 in
  • Outside Diameter
    3.0625 in
  • Overall Width
    0.8438 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)