Motion
ZL202-DRS
Crowned Cam Follower - 40 mm Roller Dia, 11 mm Roller Width, 16 mm Stud Dia, 3/8 in Stud Length, Single Seal
MI ITEM #02249688
MFR #ZL202-DRS
Your Price$101.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Cam Follower - 40 mm Roller Dia, 11 mm Roller Width, 16 mm Stud Dia, 3/8 in Stud Length, Single Seal
MI ITEM #02249688
MFR #ZL202-DRS

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$101.38/each(List $127.67)

Overview

Mfr description
ZL202-DRS

Specifications

  • Bearing Element
    Ball
  • Roller Shape
    Crowned
  • Roller Diameter
  • Roller Width
  • Stud Diameter
  • Stud Length
  • Closure Type
    Single Seal
  • Head Type
    None
  • Thread Length
    9/16 in
  • Thread Size
    M8 mm
  • Radial Dynamic Load Capacity
    6600 N
  • Radial Static Load Capacity
    3350 N
  • Max Rpm
    8500 rpm
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Stud Side
  • UPC_NO
    4012802807219
  • Weight
    0.21 lbs
  • Overall Width
    7/8 in
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text