Motion
F207D1

NTN
F207D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02249697
MFR #F207D1
Price$59.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F207D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02249697
MFR #F207D1

Mfr description
F207D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.88/each

Specifications

Dimensions

  • Bolt Center To Center Length
    3.6250 in
  • Compatible Bore Diameter
    1.2500 in, 1.3125 in, 1.3750 in, 1.4375 in, 35 mm
  • Overall Depth
    51.1 mm
  • Overall Length Diameter
    4.5938 in
  • Weight
    2.09 lbs

Details

  • Compatible Bearing Series Part Num
    UC209-110D1, UC209-111D1, UC209-112D1, UEL207-104D1, UEL207-105D1, UEL207-106D1, UEL207-107D1, UK207D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359474091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)