Motion
F212D1

NTN
F212D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02249698
MFR #F212D1
Price$165.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
F212D1

Flange-Mount Housing - Four-Bolt Square, Solid Housing, Cast Iron, Uncoated
Mi Item #02249698
MFR #F212D1

Mfr description
F212D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.34/each

Specifications

Dimensions

  • Bolt Center To Center Length
    5.6250 in
  • Bolt Circle Diameter
    5.9844 in
  • Compatible Bore Diameter
    2.0625 in, 2.1250 in, 2.1875 in, 2.2500 in, 2.3125 in
  • Overall Depth
    77.8 mm
  • Overall Length Diameter
    7.0938 in
  • Weight
    6.39 lbs

Details

  • Compatible Bearing Series Part Num
    UC212-204D1, UC212-206D1, UC212-207D1, UEL212-204D1, UEL212-206D1, UEL212-207D1, UK212D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Four-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    F
  • UPC_NO
    4547359065985
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)