Motion
FL209D1

NTN
FL209D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02249699
MFR #FL209D1
Price$98.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FL209D1

Flange-Mount Housing - Two-Bolt Flange, Solid Housing, Cast Iron, Uncoated
Mi Item #02249699
MFR #FL209D1

Mfr description
FL209D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.98/each

Specifications

Dimensions

  • Bolt Center To Center Length
    6.7500 in
  • Compatible Bore Diameter
    2.6875 in, 2.7500 in, 2.9375 in, 3.0000 in, 3.4375 in
  • Overall Depth
    2-1/16 in
  • Overall Length Diameter
    8.6250 in
  • Weight
    2.54 lbs

Details

  • Compatible Bearing Series Part Num
    AEL209-110D1, AEL209-111D1, AEL209-112D1, JEL209-110D1W3, JEL209-111D1W3, JEL209-112D1W3, UC209-110D1, UC209-111D1, UC209-112D1, UEL209-110D1, UEL209-111D1, UEL209-112D1
  • Compatible Bearing Type
    Ball Bearing
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Mounting Type
    Two-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Series
    FL
  • UPC_NO
    4547359473384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)