Motion
LFR-3/8-D-MIDI

FESTO CORPORATION
LFR-3/8-D-MIDI

159582 LFR-3/8-D-MIDI FILTER REGULATOR
MI ITEM #02249828
MFR #LFR-3/8-D-MIDI
Price$240.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
LFR-3/8-D-MIDI

159582 LFR-3/8-D-MIDI FILTER REGULATOR
MI ITEM #02249828
MFR #LFR-3/8-D-MIDI

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$240.85/each

Specifications

Dimensions

  • Weight
    2.028 lbs

Details

  • Accessories
    Pressure Gauge, Mounting Bracket
  • Adjuster Type
    Rotary knob with detent
  • Air Flow
    109.48 scfm
  • Body Material
    Die-cast zinc
  • Fluid Comp
    Compressed Air, Inert Gas
  • Fluid Type
    Compressed Air
  • Included Options
    Pressure Gauge
  • Knob Type
    Rotary knob with detent
  • Material
    Die-cast zinc
  • Max Operating Temperature
    140 °F
  • Maximum Air Flow
    109.48 scfm
  • Maximum Operating Pressure
    16 bar
  • Min Operating Temperature
    14 °F
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    Yes
  • Product Type
    Precision Air Regulators
  • Standards Met
    RoHS Compliant

Overview

Mfr description
159582 LFR-3/8-D-MIDI FILTER REGULATOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought