Motion
1228-M
Self-aligning Ball Bearing - Straight, 140 mm ID, 250 mm OD, 50 mm Width, Open, C0
Mi Item #02249852
MFR #1228-M
Price$6,016.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 140 mm ID, 250 mm OD, 50 mm Width, Open, C0
Mi Item #02249852
MFR #1228-M

Mfr description
1228-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,016.19/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    2.5 mm
  • Outside Diameter  
    250 mm
  • Overall Width  
    50 mm
  • Precision Rating
    Not Rated
  • Weight
    24.471 lbs, 11.1 kg

Details

  • Ball Retainer Material
    Solid Brass
  • Ball Screw Application
    No
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    1228-M
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    1228-M Bearing offers 140 mm straight bore, open closure, 250 mm OD, 50 mm width; designed for very heavy loads.
  • Manufacturer Catalog Number
    1228-M
  • Max Operating Temperature
    200 °C, 392 °F
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    3900 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    163000 N
  • Radial Static Load Capacity
    74000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    12
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801471152
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)