Motion
DSV3-12-B-S8T

VICKERS BY DANFOSS
DSV3-12-B-S8T

DSV3-12-B-S-8T Check Valves
Mi Item #02249896
MFR #DSV3-12-B-S8T
Price$272.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
DSV3-12-B-S8T

DSV3-12-B-S-8T Check Valves
Mi Item #02249896
MFR #DSV3-12-B-S8T

Mfr description
DSV3-12-B-S-8T VALVE
  • High operational efficiency|Low spring settings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.63/each

Specifications

Dimensions

  • Overall Length
    1.50 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Weight
    4.95 lbs

Details

  • Body Material
    Steel
  • Cavity
    Inline
  • Fluid Comp
    MIL–H–5606, SAE 10, SAE 20, etc.
  • Function
    Shuttle Valve
  • Leakage
    0.25 cc/min
  • Maximum Flow Rate
    170 L/min
  • Maximum Operating Pressure
    350 bar
  • Mounting Type
    Screw-in Cartridge
  • Number Of Housing Ports
    3
  • Number Of Valve Ports
    3
  • Operating Temperature
    -40°C to +120 °C
  • Operating Temperature Range
    -40°C to +120 °C
  • Operation
    Direct Acting
  • Recommended Filtration Level
    18/16/13
  • Seal Material
    Buna-N
  • Special Features
    None
  • Style
    Ball
  • Valve Material
    Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)