Motion
FOOD GRADE SILICONE 12oz

JET-LUBE
FOOD GRADE SILICONE 12oz

Lubricant - Yes, 12 oz, White Color
MI ITEM #02250080
MFR #FOOD GRADE SILICONE 12oz
Price$26.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

JET-LUBE
FOOD GRADE SILICONE 12oz

Lubricant - Yes, 12 oz, White Color
MI ITEM #02250080
MFR #FOOD GRADE SILICONE 12oz

Mfr description
50641 FOOD GRADE SILICONE LUBRICANT
  • An excellent lubricant for use on processing equipment in all types of food and food-related industries where incidental food contact may occur
  • FOOD GRADE SILICONE stops sticking, squeaking, and binding of moving parts
  • It's an excellent release agent and will not gum, melt, freeze, become rancid, or form unwanted residues
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$26.02/each

Specifications

Dimensions

  • Container Size
    12 oz
  • Specific Gravity
    0.75
  • VOC Content
    635 g/L

Details

  • Appearance
    Clear Colorless Fluid
  • Application
    General Purpose
  • Base Material
    Petroleum Distillates / Fluid White Oils
  • Certification
    NSF H1
  • Color
    White
  • Composition
    Petroleum, Silicone
  • Container Capacity
    11.5 oz
  • Features & Benefits
    • An excellent lubricant for use on processing equipment in all types of food and food-related industries where incidental food contact may occur •FOOD GRADE SILICONE stops sticking, squeaking, and binding of moving parts •It's an excellent release agent and will not gum, melt, freeze, become rancid, or form unwanted residues •FOOD GRADE SILICONE leaves a clear film that is moisture resistant, long-wearing, odorless, colorless, non-toxic, and non-staining • Flammable by Flame Extension Test.
  • Flammability
    Flammable
  • Flash Point
    -9 °F
  • Food Grade
    Yes
  • Max Operating Temperature
    350 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Operating Temperature Range
    0 to 350 °F
  • Product Types
    Food Grade Lubricant
  • Regulations
    FDA Regulation 21 C.F.R. 178.3570
  • Temperature Range
    0 to 350 °F
  • Type
    Lubricant
  • Working Temperature
    0 to 350 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)