Motion
U1 5 1/8
Split Taper Bushing - U1 Bushing, 5-1/8 in Bore, 8.375 in Flg OD, 7.125 LTB, Steel Material
MI ITEM #02250113
MFR #U1 5 1/8
Price$1,903.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Bushing - U1 Bushing, 5-1/8 in Bore, 8.375 in Flg OD, 7.125 LTB, Steel Material
MI ITEM #02250113
MFR #U1 5 1/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,903.04/each

Specifications

Dimensions

  • Barrel Diameter Large End  
    6 in
  • Bore Diameter  
    5-1/8 in
  • Bushing Size
    U1
  • Flange Outside Diameter  
    8.375 in
  • Flange Thickness  
    1.0625 in
  • Length Through Bore  
    7.125
  • Weight
    19.00 lbs

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Hub Bore Type
    Finished
  • Manufacturer Catalog Number
    U1 5-1/8
  • Manufacturer Upc Number
    697950818078
  • Material
    Steel
  • Mounting Type
    Split Taper
  • Product Type
    Split Taper Bushings
  • UPC_NO
    697950818078

Overview

Mfr description
U1 5 1/8 MST BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text