Motion
TA3U224N 1 1/2 TAKEUP BALL BRG

LINK-BELT
TA3U224N 1 1/2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.5000 in Bore, Set Screw Collar, Standard Duty
MI ITEM #02250121
MFR #TA3U224N 1 1/2 TAKEUP BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
TA3U224N 1 1/2 TAKEUP BALL BRG

Take-Up Ball Bearing Unit - 1.5000 in Bore, Set Screw Collar, Standard Duty
MI ITEM #02250121
MFR #TA3U224N 1 1/2 TAKEUP BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TA3U224N T-U UNIT TA3-U224N
  • 1 1/2" Mounted Ball Bearing, Standard Duty, Center Pull Take-up Block, Setscrew Locking, Single Lip Contact Seal

Specifications

  • Bore Diameter
  • Country of Origin
    Mexico
  • Seal Material
    BUNA SINGLE LIP CONTACT SEAL
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Standard Duty
  • Seal Type
    Single Lip Contact
  • Overall Length
    7.9400 in
  • Overall Height
    2.4400 in
  • Lubrication Type
    EXXON RONEX MP STDLubrication Fitting
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Width
    4.6900 in
  • Series
    200
  • Housing Type
    TU BLK CP TYPE TA3 BB
  • Retainer Type
    Nylon
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Max Rpm
    6000 rpm
  • Manufacturer Catalog Number
    TA3U224N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662327141530
  • UPC_NO
    662327141530
  • Weight
    6.00 lbs
  • Size Code
    208
  • Vibration Frequency Roller Spin
    0.0367 Hz
  • Radial Dynamic Load Capacity
    7330 lbs
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought