Motion
880-12R1-DS-SS

SYSTEM PLAST
880-12R1-DS-SS

Split Sprocket - Split Sprocket, 12 Teeth, 1.0000 in Bore Dia., 5.8000 in Pitch Dia.
Mi Item #02250291
MFR #880-12R1-DS-SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SYSTEM PLAST
880-12R1-DS-SS

Split Sprocket - Split Sprocket, 12 Teeth, 1.0000 in Bore Dia., 5.8000 in Pitch Dia.
Mi Item #02250291
MFR #880-12R1-DS-SS

Mfr description
880-12R1-DS-SS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Flange Diameter  
    5.8000 in
  • Maximum Bore
    1.0000 in
  • Pitch Diameter  
    5.8000 in

Details

  • Bore Type
    Finished Bore
  • CAD Drawing
  • Flange Material
    Reinforced Polyamide
  • Manufacturer Product Page
  • Number Of Teeth  
    12
  • Sprocket Type
    Split Sprocket
  • UPC_NO
    726166149611
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)